Creeper Hanger, Fits ShopSol Models
Mfr # 3010007
Zoro # G1511662
product price: $62.89
/eaKey Features
Material
Steel
Type
Creeper Hanger
For Use With
ShopSol Creeper: 3010005, 1010423, 1010242
Length
21"
Includes
Locking Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3010007
Zoro #
G1511662
UPC #
726420101201
Country of Origin
Taiwan, Province of China
Dimensions
Length
21"
Width
4-3/4"
Height
6"
Details
Material
Steel
Type
Creeper Hanger
For Use With
ShopSol Creeper: 3010005, 1010423, 1010242
Includes
Locking Bracket
Features
Pre-Drilled Mounting Holes
Item
Creeper Hanger,Fits ShopSol Models
Description
Creeper Hanger,Fits ShopSol Models
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.