Zoro Homepage

Creeper LED Light with Holder

  • Mfr # 1010488

  • Zoro # G0725250


product price: $85.79
/ea
Free Shipping & Returns

Key Features

Type
Creeper LED Light
For Use With
ShopSol Creepers: 3010005, 1010242, 1010423, 10104843, 1010484
Length
3-3/4"
Width
3-3/4"
Features
3W LED Light with Magnetic Base and Flexible Arm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010488
Zoro #
G0725250
UPC #
726420104844
Country of Origin
Taiwan, Province of China

Dimensions

Length
3-3/4"
Width
3-3/4"
Height
16.4"

Details

Type
Creeper LED Light
For Use With
ShopSol Creepers: 3010005, 1010242, 1010423, 10104843, 1010484
Features
3W LED Light with Magnetic Base and Flexible Arm
Item
Creeper LED Light with Holder

Description

Creeper LED Light with Holder

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.