Zoro Homepage

Creeper Parts Tray, Fit ShopSol Models

  • Mfr # 3010008

  • Zoro # G1511699


product price: $22.85
/ea

Key Features

Material
Plastic
Type
Creeper Tray
For Use With
ShopSol Automotive Creeper: 3010005, 1010423, 1010242
Length
15"
Width
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3010008
Zoro #
G1511699
UPC #
726420101218
Country of Origin
Taiwan, Province of China

Dimensions

Length
15"
Width
4"
Height
3"

Details

Material
Plastic
Type
Creeper Tray
For Use With
ShopSol Automotive Creeper: 3010005, 1010423, 1010242
Features
Can be Mounted On Both Sides of The Creeper
Item
Creeper Parts Tray,Fit ShopSol Models

Description

Creeper Parts Tray,Fit ShopSol Models

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.