Zoro Homepage

Creeper, Truck 450 lb. Capacity

  • Mfr # 1010423

  • Zoro # G1511671


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
450 lb.
Material
Steel
Type
Creeper
For Use With
Low Working Height Applications
Length
44"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010423
Zoro #
G1511671
UPC #
726420104233
Country of Origin
Taiwan, Province of China

Dimensions

Length
44"
Width
20"
Caster Size
5"
Height
3-1/4"

Details

Load Capacity
450 lb.
Material
Steel
Type
Creeper
For Use With
Low Working Height Applications
Features
Industrial Pin Casters, Extra Wide Bed
Number of Wheels
6
Headrest
Elevated
Item
Creeper,Truck 450 lb. Capacity

Description

Creeper,Truck 450 lb. Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.