Zoro Homepage

Creeper - Wide Body with Adjustable Head Rest and Dual Bearing Casters

  • Mfr # 1010977

  • Zoro # G322811107


product price: $385.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010977
Zoro #
G322811107
UPC #
-
Country of Origin
Taiwan, Province of China

Description

ShopSol Heavy Duty (500lb. Capacity) Automotive Creeper is designed for rugged shop and service center low working height applications includes innewin Dual Bearing Casters, Envelope welded 1in tubular frame to meet 500lb real load capacity 20in Extra Wide bed with contoured and 3-Position Adjustable Headrest . Six 3inDual Bearing casters with a combination of Axial Ball Bearing and Radial Sealed Bearing Industrial Pin Casters designed to run over large cracks, hoses and uneven floors. Caster Mounting hole flange is robotically welded into the frame with a taper tight-fit stem which eliminates the caster mounting hole from rounding out to prevent caster wobble or fail prematurely. 1.5in Ground Clearance, Meets and Exceeds ANSI BIFMA Standards

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.