Creeper - Wide Body with Adjustable Head Rest, Parts Tray, Light and Dual Bearing Casters

  • Mfr # 1010979

  • Zoro # G022811124


product price: $523.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010979
Zoro #
G022811124
UPC #
-
Country of Origin
Taiwan, Province of China

Description

ShopSol Heavy Duty (500lb. Capacity) Automotive Creeper is designed for rugged shop and service center low working height applications includes innewin Dual Bearing Casters. Envelope welded 1in tubular frame to meet 500lb real load capacity 20in Extra Wide bed with contoured and 3-Position Adjustable Headrest, (Six) 3inDual Bearing casters with a combination of Axial Ball Bearing and Radial Sealed Bearing Industrial Pin Casters designed to run over large cracks, hoses and uneven floors. Caster Mounting hole flange is robotically welded into the frame with a taper tight-fit stem which eliminates the caster mounting hole from rounding out to prevent caster wobble or fail prematurely. 1.5in Ground Clearance, Parts Tray included that can be positioned on all four sides of the Creeper frame. Creeper LED Light w/ Magnetic Holder provides effecient light under carriage anmd chassis taks. Meets and Exceeds ANSI BIFMA Standards

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.