Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desk Chair, Polyurethane Seat, Back

  • Mfr # 1010361

  • Zoro # G1511653


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Seat Height Range
16-1/2" to 24"
Backrest
Adjustable Backrest
Caster Type
Twin Wheel Hard Floor Casters
Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1010361
Zoro #
G1511653
UPC #
726420103618
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
16-1/2" to 24"
Overall Height
38"

Details

Office Chair Style
Desk Chair
Backrest
Adjustable Backrest
Caster Type
Twin Wheel Hard Floor Casters
Item
Desk Chair,Polyurethane Seat,Back
Material
Polyurethane
Weight Capacity
250 lb.
Frame Material
Nylon
Adjustable
Adjustable
Style
Desk Chair

Description

Desk Chair,Polyurethane Seat,Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.