Desk with Flip Top and Nesting, White Formica Top
- Mfr # 1011151
- Zoro # G822811119
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Overall Width
30.2 in
Overall Depth
20 in
Overall Height
29.1 in
Finish
Satin
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1011151
- Zoro #
- G822811119
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Folding Desk
- Finish
- Satin
- Color
- White
- Material
- Steel, Plastic
- Number of Casters
- 4
- Construction
- Constructed from durable steel
- Includes
- Fully Assembled
- Standards
- Meets and exceeds ANSI, BIFMA standards
- Application
- Office, Conference, Lobby, Lunchroom, Meeting Room
- Load Capacity (Lb.)
- 300 lbs
Dimensions
- Overall Width
- 30.2 in
- Overall Depth
- 20 in
- Overall Height
- 29.1 in
Description
ShopSol Mobile Nesting Desk flexible workspaces throughout your facility. Constructed from durable steel, features an easy-to-maintain white melamine surface and quick flip-top design that allows nesting for space-saving storage. It rolls smoothly on four swivel casters, two of which are locking, making it an ideal addition to classrooms, testing centers, healthcare environments, and more. Limited 1-Year Warranty.Meets and exceeds ANSI/BIFMA standards
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.