Drafting Chair Fabric Seat Mesh Back 20 in to 30 in Seat Ht Adj. 300 lbs. Seat Cap Armrest Casters

  • Mfr # 1010820

  • Zoro # G808542792


product price:  $374.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Vinyl
Features
300 lbs.
For Use With
Manufacturing and Assembly
Back Height
51 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010820
Zoro #
G808542792
UPC #
726420108200
Country of Origin
Taiwan, Province of China

Dimensions

Back Height
51 In
Overall Length
26 In
Seat Width
26 In

Details

Color
Black
Material
Vinyl
Features
300 lbs.
For Use With
Manufacturing and Assembly
Item
Workbench Chair
Includes
Mesh Backrest and Vinyl seat
Standards
ANSI-BIFMA

Description

ShopSol Drafting chair series include fabric seat and mesh backrest for easy cleanability- wipe down, 300 lb. real load seating capacity, ergonomic seat and backrest adjustment to position user to drive proper poster and comfort. Adjustable Height Footring for proper ergonomic foot support. 5 star plastic base with twin wheel hard floor casters allow chair to be easy moved and position in workspace as needed. Meets and exceeds ANSI BIFMA testing standards to assure safety while working in Industrial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.