Zoro Homepage

Footrest, Adjustable Tilt Platform

  • Mfr # 1010336

  • Zoro # G1511933


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel, Rubber
Width
12"
Length
18"
Height
3" to 16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010336
Zoro #
G1511933
UPC #
726420103366
Country of Origin
Taiwan, Province of China

Dimensions

Width
12"
Length
18"
Height
3" to 16"
Adjustable Height
3 in to 16 in
Depth
12 in
Overall Width
18 in
Maximum Height
16 in
Minimum Height
3 in
Overall Depth
12 in

Details

Item
Footrest Adjustable Tilt Platform
Color
Black
Material
Steel, Rubber
Standards
BIFMA
Tilting Angle
10 Degrees to 35 Degrees
Adjustment Method
Manual Adjustment
Maximum Tilting Angle
30 Degrees
Adjustable
Yes
Frame Material
Steel
Footrest Finish
Textured
Frame Color
Black
Non-Skid Tread
Yes
Footrest Color
Black
Footrest Material
Steel
Product Type
Footrest
Minimum Tilting Angle
10 Degrees

Description

Footrest, Adjustable Yes, Adjustment Method Manual Adjustment, Footrest Color Black, Maximum Tilting Angle 30 Degrees , Minimum Tilting Angle 10 Degrees , Overall Depth 12 in, Overall Width 18 in, Product Type Footrest, Minimum Height 3 in, Maximum Height 16 in, Footrest Material Steel, Frame Color Black, Frame Material Steel, Footrest Finish Textured, Non-Skid Tread Yes, Standards BIFMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.