Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Footrest, Pnuematic Height Adjustment

  • Mfr # 1010382

  • Zoro # G1511872


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Width
15"
Length
21"
Height
4.3" to 12.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010382
Zoro #
G1511872
UPC #
726420103823
Country of Origin
China

Dimensions

Width
15"
Length
21"
Height
4.3" to 12.6"
Adjustable Height
4-5/16 in to 12-5/8 in
Depth
21 in
Overall Width
15 in
Minimum Height
4 1/4 in
Overall Depth
21 in
Maximum Height
12 5/8 in

Details

Item
Footrest Pneumatic Height
Color
Black
Material
Steel
Standards
BIFMA
Footrest Finish
Textured
Product Type
Footrest
Footrest Color
Black
Maximum Tilting Angle
30 Degrees
Minimum Tilting Angle
-30 Degrees
Adjustable
Yes
Adjustment Method
Pneumatic
Frame Material
Steel
Frame Color
Black
Footrest Material
Steel

Description

Footrest, Adjustable Yes, Adjustment Method Pneumatic, Footrest Color Black, Maximum Tilting Angle 30 Degrees , Minimum Tilting Angle -30 Degrees , Overall Depth 21 in, Overall Width 15 in, Product Type Footrest, Minimum Height 4 1/4 in, Maximum Height 12 5/8 in, Footrest Material Steel, Frame Color Black, Frame Material Steel, Footrest Finish Textured, Standards BIFMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.