Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyurethane Workbench Chair, 25" to 35", No Arms, Black

  • Mfr # 1010275

  • Zoro # G3813041


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Polyurethane
Color
Black
Seat Width
17-3/4"
Number of Casters
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010275
Zoro #
G3813041
UPC #
726420102758
Country of Origin
Taiwan, Province of China

Dimensions

Seat Width
17-3/4"
Back Width
16 1/4 in
Overall Depth
17 in
Seat Depth
17 in
Cushion Thickness
1-1/2 in
Seat Height Min.
22 in
Back Height
11-1/4"
Seat Height Max.
32 in
Seat Height Range
25" to 35"
Overall Height
40 in
Overall Width
17 3/4 in
Maximum Overall Height
43 1/2 in
Notional Size
Standard
Seat Thickness
1 1/2 in
Minimum Seat Height
23 1/2 in
Maximum Seat Height
33 1/2 in
Seat-Depth
17"

Details

Style
Task Chair
Material
Polyurethane
Color
Black
Item
Task Chair
Number of Casters
0
Base Style
5-Star
Cushion
1-1/2"
Seat Tilt Backward
None
Base
Steel 5 Star Base
Caster Type
Non-Marring Glides
Back Tilt Forward
None
Back Material
Polyurethane
Arm Style
No Arms
Assembled/Unassembled
Unassembled
Base Material
Steel
Seat Material
Polyurethane
Office Chair Style
Workbench Chair
Frame Material
Steel
Back Tilt Backward
None
Seat Color
Black
Features
18 in dia Welded Chrome Footring, Seat Height Adjustment
Backrest
Adjustable Backrest
Weight Capacity
300 lb
Back Color
Black
Seat Tilt Forward
None
Assembled
No
Number of Glides
5
Standards
ANSI/BIFMA
Series
Shop Chair
Frame Color
Black
Assembly
Unassembled
Caster/Glide Type
Mushroom Glides
Includes Footrest
Yes
Number of Arms
0
Number of Casters/Glides
5
Support Style
Frame
Adjustable Seat
Yes
Tilting Back
No
Seat Adjustments
Height

Description

Drafting Chair, Adjustable Arms Not Applicable, Overall Width 26 in, Overall Depth 26 in, Maximum Seat Height 33 1/2 in, Maximum Overall Height 43 1/2 in, Seat Color Black, Frame Color Black, Seat Thickness 1 1/2 in, Back Color Black, Seat Depth 16 1/2 in, Seat Width 18 in, Seat Material Polyurethane, Back Material Polyurethane, Caster/Glide Type Mushroom Glides, Frame Material Steel, Number of Arms 0, Weight Capacity 300 lb, Tilt Configuration Not Applicable, Series Shop Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.