
Production Chair Desk Fabric Blue Seat Back 300 lb. Seat Capacity
Mfr # 1010962
Zoro # G308542780
product price: $253.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Seat Width
25 In
Seat Depth
25 In
Back Height
46 In
Color
Black
Material
fabric, steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1010962
Zoro #
G308542780
UPC #
726420109627
Country of Origin
Taiwan, Province of China
Dimensions
Seat Width
25 In
Seat Depth
25 In
Back Height
46 In
Overall Length
25 In
Details
Color
Black
Item
Chair
Material
fabric, steel
Includes
Desk height lift
For Use With
Manufacturing and Assembly
Standards
ANSI-BIFMA
Features
300 lbs.
Description
ShopSol deluxe workbench chair is ideal for rugged environments providing ergonomic advantages for the end user with an extended height range which can be used in numerous workplace applications. Durable fabric seat construction is designed to offer a comfortable seat in a work space application. Single lever pneumatic height adjustment from 25 to 35 reaches the majority of workplace applications and back depth, float and seat tilt provide proper ergonomic positioning in the workspace. Rugged reinforced molded nylon base includes desk casters.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.