
Production Chair Desk Vinyl Seat Back 300 lb. Seat Capacity
Mfr # 1010956
Zoro # G308542766
product price:Â $260.99
/eaKey Features
Seat Width
25 In
Seat Depth
25 In
Back Height
47 In
Color
Black
Material
Vinyl, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1010956
Zoro #
G308542766
UPC #
726420109566
Country of Origin
Taiwan, Province of China
Dimensions
Seat Width
25 In
Seat Depth
25 In
Back Height
47 In
Overall Length
25 In
Details
Color
Black
Item
Chair
Material
Vinyl, Steel
Includes
Desk height lift
Features
300 lbs.
For Use With
Manufacturing and Assembly
Standards
ANSI-BIFMA
Description
ShopSol workbench chair is ideal for rugged environments providing ergonomic advantages for the end user with an extended height range which can be used in numerous workplace applications. Durable vinyl seat construction is designed to offer a comfortable seat in a work space application. Single lever pneumatic height adjustment from 21 to 28 reaches the majority of workplace applications. Ergonomic adjustments include seat height, back height and depth. Rugged reinforced molded nylon base includes desk casters.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.