Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sit Stand Stool, w/Round Steel Base

  • Mfr # 1010276

  • Zoro # G1933412


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Height
23 in
Caster Type
None
Seat Height Range
21 in to 31 in
Weight Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010276
Zoro #
G1933412
UPC #
726420102765
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
23 in
Seat Height Range
21 in to 31 in
Seat Depth
9 in
Seat Diameter
14 in
Maximum Seat Height
31 in
Overall Depth
18 in
Minimum Seat Height
21 in
Adjustable Seat Height
Yes
Overall Width
17 3/4 in

Details

Color
Black
Caster Type
None
Weight Capacity
300 lb
Frame Material
Steel
Load Capacity
300 lb
Backrest
No
Seat Material
Polyurethane
Base Material
Steel
Assembled
Unassembled
Standards
BIFMA
Number of Casters
0
Item
Sit Stand Stool
Seat Adjustment Type
Pneumatic Lever
Seat Color
Black
Base Design
Round Pedestal
Puncture Resistant
Yes
ESD Conductive
No
Seat Shape
Round
Mobility
Stationary
Built-In Tool Tray
No
Includes Footring
No
Base Color
Black

Description

Sit Stand Stool, Base Design Round Pedestal, Mobility Stationary, Backrest No, Base Color Black, Built-In Tool Tray No, Includes Footring No, Maximum Seat Height 31 in, Minimum Seat Height 21 in, Overall Height 23 in, Seat Adjustment Type Pneumatic Lever, Seat Diameter 14 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Unassembled, Load Capacity 300 lb, Puncture Resistant Yes, Seat Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.