Zoro Homepage

Sit Stand Stool, w/Swivel Seat

  • Mfr # 1010241

  • Zoro # G1933327


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Height
35 1/2 in
Caster Type
Built in Rollers, Non Marring Glides
Seat Height Range
24 in to 34 in
Weight Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010241
Zoro #
G1933327
UPC #
726420102413
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
35 1/2 in
Seat Height Range
24 in to 34 in
Seat Depth
8 1/2 in
Maximum Seat Height
34 in
Seat Diameter
14 in
Overall Depth
18 in
Adjustable Seat Height
Yes
Minimum Seat Height
24 in
Overall Width
20 in

Details

Color
Black
Caster Type
Built in Rollers, Non Marring Glides
Weight Capacity
300 lb
Frame Material
Steel
Load Capacity
300 lb
Backrest
No
Seat Material
Polyurethane
Standards
BIFMA
Base Material
Steel
Features
Basic Rollers
Caster Material
Plastic
Assembled
Unassembled
Number of Casters
2
Item
Sit Stand Stool
Seat Shape
Round
Mobility
Mobile
Caster/Glide Type
Rollers
Includes Footring
No
Base Design
C-Frame Pedestal
Includes Glides
Yes
Seat Color
Black
ESD Conductive
No
Base Color
Black
Seat Padding Material
Rubber
Puncture Resistant
Yes
Built-In Tool Tray
No
Seat Adjustment Type
Manual

Description

Sit Stand Stool, Base Design C-Frame Pedestal, Mobility Mobile, Backrest No, Base Color Black, Built-In Tool Tray No, Includes Footring No, Maximum Seat Height 34 in, Minimum Seat Height 24 in, Overall Height 35 1/2 in, Seat Adjustment Type Manual, Seat Diameter 14 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Unassembled, Includes Glides Yes, Load Capacity 300 lb, Puncture Resistant Yes, Seat Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.