Stool, Swivel Bins, Multi Purpose
Mfr # 1010486
Zoro # G0725269
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Caster Type
Industrial
Seat Height Range
21" to 28"
Weight Capacity
300 lb.
Frame Material
Nylon
Seat Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1010486
Zoro #
G0725269
UPC #
726420104868
Country of Origin
Taiwan, Province of China
Dimensions
Seat Height Range
21" to 28"
Details
Caster Type
Industrial
Weight Capacity
300 lb.
Frame Material
Nylon
Seat Material
Vinyl
Item
Stool,Swivel Bins,Multi Purpose
Number of Casters
5
Description
Stool,Swivel Bins,Multi Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.