Zoro Homepage

Task Chair Office Chair, Mesh Adjustable Back, Adjustable Arms, 18" to 21-3/4" Height, Mesh, Black

  • Mfr # 1010461

  • Zoro # G1512058


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Task Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Color
Black
Seat Height Range
18" to 21-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010461
Zoro #
G1512058
UPC #
726420104615
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
18" to 21-3/4"
Overall Height
38-1/4"

Details

Office Chair Style
Task Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Color
Black
Back Color
Black
Backrest
Adjustable Lumbar Support
Caster Type
Twin Wheel Carpet
Color
Black
Item
Office Chair,Mesh Adjustable Back
Material
Fabric/Mesh
Weight Capacity
300 lb.
Frame Material
Nylon
Adjustable
Adjustable
Style
Office Chair

Description

Office Chair,Mesh Adjustable Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.