Task Chair Office Chair, Mesh Adjustable Lumbar, Adjustable Arms, 18-1/2" to 21-3/4" Height, Mesh

  • Mfr # 1010387

  • Zoro # G1512073


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Task Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Height Range
18-1/2" to 21-3/4"
Backrest
Adjustable Lumbar Support
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010387
Zoro #
G1512073
UPC #
726420103878
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
18-1/2" to 21-3/4"
Overall Height
38-1/4"

Details

Office Chair Style
Task Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Backrest
Adjustable Lumbar Support
Caster Type
Twin Wheel Carpet
Item
Office Chair,Mesh Adjustable Lumbar
Material
Fabric/Mesh
Frame Material
Nylon
Weight Capacity
300 lb.
Adjustable
Adjustable
Style
Office Chair

Description

Office Chair,Mesh Adjustable Lumbar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.