Zoro Homepage

Tool Trolley, Backrest, 450 lb. Cap

  • Mfr # 3010001

  • Zoro # G1512259


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
450 lb.
Material
Steel
Type
Tool Trolley
For Use With
Low Height Mechanic and Shop Application
Length
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3010001
Zoro #
G1512259
UPC #
726420102222
Country of Origin
Taiwan, Province of China

Dimensions

Length
24"
Width
16"
Caster Size
3"
Height
30"

Details

Load Capacity
450 lb.
Material
Steel
Type
Tool Trolley
For Use With
Low Height Mechanic and Shop Application
Includes
Removable Steel Storage Tray
Features
Dual Bar Back Rest
Number of Wheels
4
Item
Tool Trolley,Backrest,450 lb. Cap

Description

Tool Trolley,Backrest,450 lb. Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.