Shop SHOPSOL
See all product information
Create Account
Tool Trolley Vinyl Seat Removable Parts Tray 300 lb. Seating Cap. 16.5 in to 21 in Seat height range
- Mfr # 1010932
- Zoro # G908542777
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Trolley Item
Stool
Fits Beam Height
21 In
Standards
ANSI-BIFMA
Housing Length
28.5 In
Includes
Round Ring Seat Control
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1010932
- Zoro #
- G908542777
- UPC #
- 726420109320
- Country of Origin
- Taiwan, Province of China
- Trolley Item
- Stool
- Standards
- ANSI-BIFMA
- Includes
- Round Ring Seat Control
Dimensions
- Fits Beam Height
- 21 In
- Housing Length
- 28.5 In
- Housing Width
- 28.5 In
- Housing Depth
- 28.5 In
Description
ShopSol Tool Trolley designed for low height applications that includes a vinyl round seat, two-part removable tray to store tools and fasteners. This ergonomic mechanics stool is designed for rugged environments with ergonomic features that include one touch round ring pneumatic seat height adjustment. Ideal for use in industrial service centers, workshop, assembly, service centers and manufacturing areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.