
Tool Trolley Vinyl Seat Removable Parts Tray 300 lb. Seating Cap. 19 in to 26 in Seat height range
Mfr # 1010933
Zoro # G808542785
product price:Â $299.99
/ea
Free Shipping & Returns
Key Features
Trolley Item
Stool
Fits Beam Height
26 In
Standards
ANSI-BIFMA
Housing Width
28.5 In
Housing Depth
28.5 In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1010933
Zoro #
G808542785
UPC #
726420109337
Country of Origin
Taiwan, Province of China
Dimensions
Fits Beam Height
26 In
Housing Width
28.5 In
Housing Depth
28.5 In
Housing Length
28.5 In
Details
Trolley Item
Stool
Standards
ANSI-BIFMA
Includes
Round Ring Seat Control
Description
ShopSol Tool Trolley designed for low height applications that includes a vinyl round seat two-part removable tray to store tools and fasteners . This ergonomic mechanics stool is designed for rugged environments with ergonomic features that include one touch round ring pneumatic seat height adjustment. Ideal for use in industrial service centers, workshop, assembly, service centers and manufacturing areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.