Zoro Homepage

ToolSol Removable Hex Bit 1/4 in and 3/8 In Square Drive 8pcs Set

  • Mfr # 1010894

  • Zoro # G008542790


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1" - 10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010894
Zoro #
G008542790
UPC #
726420108941
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1" - 10"

Description

ToolSol Professional Hand Tools are engineered for challenging applications. The new innovated insert bit 8pcs extension sets provides an easy solution to adapt your preferred drive tools to 1/4 het bits. 1/4 3/8 Drive in various lengths 1 - 10. These provide a quick path to maximizing hex bit usage in numerous shop and maintenance applications. Magnetic retention provides quick and easy bit changes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.