Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbench Chair ESD Chair, 23" to 33" Height, Fabric, Black

  • Mfr # 1010447

  • Zoro # G1511951


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Workbench Chair
Seat Material
Fabric
Seat Color
Black
Seat Height Range
23" to 33"
Seat Width
18-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010447
Zoro #
G1511951
UPC #
726420104479
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
23" to 33"
Seat Width
18-1/2"
Seat Depth
18 1/2 in
Back Height
15-1/2"
Back Width
16 1/2 in
Overall Height
45"
Seat-Depth
18-1/2"

Details

Office Chair Style
Workbench Chair
Seat Material
Fabric
Seat Color
Black
Back Material
Fabric
Back Color
Black
Backrest
Adjustable Backrest
Caster Type
Glides
Color
Black
Item
ESD Chair
Material
Fabric
Foot Support
Y
Frame Material
Chrome
Assembled
No
Weight Capacity
300 lb
Number of Glides
5
Base
Tubular Steel
Cushion
3 in
Number of Casters
0
For Workbench Ht.
Yes
Standards
BIFMA
Assembled/Unassembled
Unassembled
Product Type
ESD Chair
Style
Desk Chair

Description

ESD Chair, Weight Capacity 300 lb, Material Fabric, Seat Height Range 23 in to 33 in, Color Black, Cushion 3 in, Seat Width 18 1/2 in, Seat Depth 18 1/2 in, Back Height 15 1/2 in, Back Width 16 1/2 in, Base Tubular Steel, For Workbench Ht. Yes, Number of Casters 0, Number of Glides 5, Foot Support Y, No, Standards BIFMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.