Workbench Chair ESD Chair, 23" to 33" Height, Fabric, Blue

  • Mfr # 1010454

  • Zoro # G1511811


product price: $318.59
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Workbench Chair
Seat Material
Fabric
Seat Color
Blue
Seat Height Range
23" to 33"
Seat Width
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010454
Zoro #
G1511811
UPC #
726420104547
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
23" to 33"
Seat Width
18"
Seat Depth
17 in
Overall Height
45"
Seat-Depth
17"

Details

Office Chair Style
Workbench Chair
Seat Material
Fabric
Seat Color
Blue
Back Material
Fabric
Back Color
Blue
Backrest
Adjustable Backrest
Caster Type
Glides
Color
Blue
Item
ESD Chair
Material
Fabric
Frame Material
Nylon
Base
Nylon
For Workbench Ht.
Yes
Weight Capacity
300 lb
Number of Glides
5
Cushion
2 in
Standards
BIFMA
Foot Support
Y
Assembled
No
Number of Casters
0
Assembled/Unassembled
Unassembled
Product Type
ESD Chair
Style
Desk Chair

Description

ShopSol Electrostatic Discharge (ESD) desk chair is designed with ESD safe components to discharge static electricity into a grounded floor. Deep contoured seat and back ensures proper body support and maximum comfort. Copper fibers woven in the fabric transfers static charge into conductive chair components.


  • 300 lbs Seating Capacity
  • Seat Height Range 22" - 32"
  • Deep contoured black ESD Fabric seat and back ensures proper body support and maximum comfort
  • Copper fibers woven in the fabric transfers static charge into conductive chair components.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.