Workbench Chair, Fabric, High Back, Deluxe
Mfr # 1010404
Zoro # G1512432
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
Workbench Chairs
Seat Height Range
21" to 28-1/2"
Backrest
Adjustable Backrest
Caster Type
Non-Marking Glides
Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1010404
Zoro #
G1512432
UPC #
726420104042
Country of Origin
Taiwan, Province of China
Dimensions
Seat Height Range
21" to 28-1/2"
Overall Height
43-1/2"
Details
Office Chair Style
Workbench Chairs
Backrest
Adjustable Backrest
Caster Type
Non-Marking Glides
Item
Workbench Chair,Fabric,High Back,Deluxe
Material
Fabric
Frame Material
Nylon
Weight Capacity
300 lb.
Style
Workbench Chair
Description
Workbench Chair,Fabric,High Back,Deluxe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.