Workbench Chair, Industrial, Simple, Adj
Mfr # 1010315
Zoro # G1512511
product price: $379.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
Workbench Chairs
Seat Height Range
17" to 35"
Backrest
Adjustable Backrest
Caster Type
Non-Marking Glides
Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1010315
Zoro #
G1512511
UPC #
726420103151
Country of Origin
Taiwan, Province of China
Dimensions
Seat Height Range
17" to 35"
Overall Height
30"
Details
Office Chair Style
Workbench Chairs
Backrest
Adjustable Backrest
Caster Type
Non-Marking Glides
Item
Workbench Chair,Industrial,Simple,Adj
Material
Polyurethane
Frame Material
Tubular Steel
Weight Capacity
300 lb.
Style
Workbench Chair
Description
Workbench Chair,Industrial,Simple,Adj
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.