
Workbench Chair Vinyl Seat Backrest . 300 lbs. seat capacity footring Locking Casters
Mfr # 1010929
Zoro # G408542772
product price: $319.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Seat Width
25 In
Seat Depth
25 In
Back Height
49 In
Color
Black
Material
Vinyl, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1010929
Zoro #
G408542772
UPC #
726420109290
Country of Origin
Taiwan, Province of China
Dimensions
Seat Width
25 In
Seat Depth
25 In
Back Height
49 In
Overall Length
25 In
Details
Color
Black
Item
Drafting Chair
Material
Vinyl, Steel
For Use With
Manufacturing and Assembly
Standards
ANSI-BIFMA
Includes
Vinyl Backrest and Vinyl seat
Features
300 lbs.
Description
ShopSol workbench chair is ideal for rugged environments providing ergonomic advantages for the end user with an extended height range which can be used in numerous workplace applications. Durable vinyl seat construction is designed to offer a comfortable seat in a work space application. Single lever pneumatic height adjustment from 23 to 33 reaches the majority of workplace applications and provides proper ergonomic positioning in the workspace. Rugged reinforced molded nylon base includes non marking glides.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.