Workbench Chair Vinyl Seat Backrest Deluxe Ergonomic Adj. 300 lbs. seat Cap. footring

  • Mfr # 1010928

  • Zoro # G708542786


product price: $330.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Seat Width
25 In
Seat Depth
25 In
Back Height
49 In
Color
Black
Material
Vinyl, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010928
Zoro #
G708542786
UPC #
726420109283
Country of Origin
Taiwan, Province of China

Dimensions

Seat Width
25 In
Seat Depth
25 In
Back Height
49 In
Overall Length
25 In

Details

Color
Black
Item
Drafting Chair
Material
Vinyl, Steel
Features
300 lbs.
Includes
Vinyl Backrest and Vinyl seat
For Use With
Manufacturing and Assembly
Standards
ANSI-BIFMA

Description

ShopSol deluxe workbench chair is ideal for rugged environments providing ergonomic advantages for the end user with an extended height range which can be used in numerous workplace applications. Durable vinyl seat construction is designed to offer a comfortable seat in a work space application. Single lever pneumatic height adjustment from 21 to 28 reaches the majority of workplace applications and back depth, float and seat tilt provide proper ergonomic positioning in the workspace. Rugged reinforced molded nylon base includes non marking glides.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.