Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbench Chairs ESD Chair, 20 in to 27 in Height, Blue

  • Mfr # 1010453

  • Zoro # G1511909


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Workbench Chairs
Seat Height Range
20 in to 27 in
Seat Width
18 in
Seat Depth
17 in
Backrest
Adjustable Backrest
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010453
Zoro #
G1511909
UPC #
726420104530
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
20 in to 27 in
Seat Width
18 in
Seat Depth
17 in
Overall Height
46"
Back Width
16 1/2 in

Details

Office Chair Style
Workbench Chairs
Backrest
Adjustable Backrest
Caster Type
Glides
Color
Blue
Item
ESD Chair
Material
Fabric, Chrome
For Workbench Ht.
Yes
Number of Casters
0
Standards
BIFMA
Foot Support
Y
Cushion
2 in
Assembled
No
Frame Material
Nylon
Number of Glides
5
Weight Capacity
300 lb
Base
Nylon
Product Type
ESD Chair
Style
Desk Chair

Description

ShopSol Electrostatic Discharge (ESD) desk chair is designed with ESD safe components to discharge static electricity into a grounded floor. Deep contoured seat and back ensures proper body support and maximum comfort. Copper fibers woven in the fabric transfers static charge into conductive chair components.


  • 300 lbs Seating Capacity
  • Seat Height Range 21" - 30"
  • Deep contoured black ESD Fabric seat and back ensures proper body support and maximum comfort
  • Copper fibers woven in the fabric transfers static charge into conductive chair components.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.