Workbench Drafting Chair Vinyl Seat Backrest 20 Inch to 30 Inch Seat Height Adj. 300 lbs. Seat Cap

  • Mfr # 1010819

  • Zoro # G808542761


product price:  $311.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Vinyl
Includes
Vinyl Backrest and Vinyl seat
For Use With
Manufacturing and Assembly
Back Height
51 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1010819
Zoro #
G808542761
UPC #
726420108194
Country of Origin
Taiwan, Province of China

Dimensions

Back Height
51 In
Seat Width
26 In
Overall Length
26 In

Details

Color
Black
Material
Vinyl
Includes
Vinyl Backrest and Vinyl seat
For Use With
Manufacturing and Assembly
Features
300 lbs.
Standards
ANSI-BIFMA
Item
Workbench Chair

Description

ShopSol Drafting chair series include vinyl seat and backrest for easy cleanability- wipe down, 300 lb. real load seating capacity, ergonomic seat and backrest adjustment to position user to drive proper poster and comfort. Adjustable Height Footring for proper ergonomic foot support. 5 star plastic base with twin wheel hard floor casters allow chair to be easy moved and position in workspace as needed. Meets and exceeds ANSI BIFMA testing standards to assure safety while working in Industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.