Workbench Drafting Chair Vinyl Seat Mesh Backrest 20 in to 30 in Seat Height Adj. 300 lbs. Seat Cap

  • Mfr # 1010817

  • Zoro # G608542763


product price:  $335.99
/ea
Free Shipping & Returns

Key Features

Seat Width
26 In
Back Height
51 In
Features
300 lbs.
Material
Vinyl
Overall Length
26 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010817
Zoro #
G608542763
UPC #
726420108170
Country of Origin
Taiwan, Province of China

Dimensions

Seat Width
26 In
Back Height
51 In
Overall Length
26 In

Details

Item
Workbench Chair
Features
300 lbs.
Material
Vinyl
For Use With
Manufacturing and Assembly
Standards
ANSI-BIFMA
Includes
Mesh Backrest and Vinyl seat
Color
Black

Description

ShopSol Drafting chair series include vinyl seat and mesh backrest for easy cleanability- wipe down, 300 lb. real load seating capacity, ergonomic seat and backrest adjustment to position user to drive proper poster and comfort. Adjustable Height Footring for proper ergonomic foot support. 5 star plastic base with twin wheel hard floor casters allow chair to be easy moved and position in workspace as needed. Meets and exceeds ANSI BIFMA testing standards to assure safety while working in Industrial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.