
Workbench Drafting Chair Vinyl Seat Plastic Backrest 20 in to 30 in Seat Height Adj. 300 lb Seat Cap
Mfr # 1010818
Zoro # G708542762
product price:Â $354.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Vinyl
Back Height
51 In
Features
300 lbs.
For Use With
Manufacturing and Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1010818
Zoro #
G708542762
UPC #
726420108187
Country of Origin
Taiwan, Province of China
Dimensions
Back Height
51 In
Overall Length
26 In
Seat Width
26 In
Details
Color
Black
Material
Vinyl
Features
300 lbs.
For Use With
Manufacturing and Assembly
Item
Workbench Chair
Standards
ANSI-BIFMA
Includes
Plastic Backrest and Vinyl seat
Description
ShopSol Drafting chair series include vinyl seat and plastic backrest for easy cleanability- wipe down, 300 lb. real load seating capacity, ergonomic seat and backrest adjustment to position user to drive proper poster and comfort. Adjustable Height Footring for proper ergonomic foot support. 5 star plastic base with twin wheel hard floor casters allow chair to be easy moved and position in workspace as needed. Meets and exceeds ANSI BIFMA testing standards to assure safety while working in Industrial applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.