
Workbench Polyurethane Chair 22 In to 32 In Seat Ht. Welded Footring Tubular Base 300 lbs. cap.
Mfr # 1010823
Zoro # G408542796
product price:Â $356.99
/ea
Free Shipping & Returns
Key Features
Seat Width
25 In
Back Height
46 In
Color
Black
Material
polyurethane
Standards
ANSI-BIFMA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1010823
Zoro #
G408542796
UPC #
726420108231
Country of Origin
Taiwan, Province of China
Dimensions
Seat Width
25 In
Back Height
46 In
Overall Length
25 In
Details
Color
Black
Item
Workbench Chair
Material
polyurethane
Standards
ANSI-BIFMA
Features
300 lbs.
For Use With
Manufacturing and Assembly
Includes
Polyurethane Seat and Back
Description
ShopSol Economy Industrial Chair is designed for rugged environments in Manufacturing, Assembly, Workshop and Workbench applications. Polyurethane seat and back construction is designed to resist punctures, tears and moisture absorption. Ergonomic designed components fit the majority of body types that allow multiple height adjustments. Polyurethane construction benefits provide durable and comfortable seating for multiple shifts.Workbench Polyurethane Chair 22 In to 32 In Seat Ht. Welded Footring Tubular Base 300 lbs. Seat Cap casters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.