Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Bags, 165 g/sq m, White, Easy Tie, 5 PK

  • Mfr # 228246

  • Zoro # G0288760


product price: $123.96
/pk 5, $24.79/ea
Free Shipping & Returns

Key Features

Color
White
Bag Closure Type
Easy Tie
Thickness
165 g/sq m
Material
polypropylene
Hang Hole
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228246
Zoro #
G0288760
UPC #
701233228246
Country of Origin
India

Dimensions

Thickness
165 g/sq m
Outside Width
36"
Inside Width
36"
Folded Length
14"
Folded Height
4"
Inside Length
36"
Inside Height
36"
Folded Width
14"
Outside Height
36"
Outside Length
36"
Handle Length
10 in
Fill Spout Diameter
14 in
Discharge Spout Diameter
14 in
Discharge Spout Length
18 in
Fill Spout Length
18 in

Details

Item
Bulk Bags
Color
White
Bag Closure Type
Easy Tie
Material
polypropylene
Hang Hole
No
Finish
Smooth Woven
Volume Capacity
32 cu. ft.
Coated/Uncoated
Coated
Load Capacity
2500 lb.
Gauge
0.10
Weight Capacity
2,500 lb
Handle Type
Lifting Loop
Bag Bottom Type
Flat
Bag Top Type
Spout
Handle Material
Polypropylene

Description

Bulk Bags, Weight Capacity 2,500 lb, Bag Top Type Spout, Bag Closure Type Easy Tie, Outside Length 36 in, Outside Width 36 in, Outside Height 36 in, Volume Capacity 33 cu ft, Color White, Bag Bottom Type Flat, Discharge Spout Diameter 14 in, Discharge Spout Length 18 in, Fill Spout Diameter 14 in, Fill Spout Length 18 in, Inside Length 36 in, Inside Width 36 in, Inside Height 36 in, Material Polypropylene, Thickness 165 g/sq m, Finish Smooth Woven, Folded Length 15 in, Folded Width 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.