Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transport Bags, 1,000 den, Red, Fold-Over

  • Mfr # 228321

  • Zoro # G0164285


product price: $67.15
/ea

Key Features

Bag Closure Type
Fold-Over
Thickness
1,000 den
Material
Polyester
Hang Hole
No
Folded Height
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228321
Zoro #
G0164285
UPC #
701233228321
Country of Origin
China

Dimensions

Length
26"
Thickness
1,000 den
Folded Height
4"
Folded Length
28"
Outside Length
26"
Inside Width
24"
Outside Width
24"
Folded Width
28"
Inside Length
10"
Outside Height
10"
Inside Height
26"

Details

Item
Transport Bags
Color
Red
Bag Closure Type
Fold-Over
Material
Polyester
Hang Hole
No
Finish
Smooth Woven
Load Capacity
150 lb.
Coated/Uncoated
Uncoated
Gauge
1000 Denier
Volume Capacity
1.5 cu. ft.
Handle Type
Webbing
Bag Top Type
Open
Handle Material
Cloth
Bag Bottom Type
Flat
Weight Capacity
150 lb

Description

Bulk Bags, Weight Capacity 150 lb, Bag Top Type Open, Bag Closure Type Fold-Over, Outside Length 24 in, Outside Width 26 in, Outside Height 10 in, Volume Capacity 3 cu ft, Color Red, Bag Bottom Type Flat, Inside Length 24 in, Inside Width 10 in, Inside Height 26 in, Material Polyester, Thickness 1,000 den, Finish Smooth Woven, Folded Length 25 in, Folded Width 15 in, Folded Height 2 in, Handle Material Cloth, Handle Type Webbing, Number of Handles 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.