Shop SHORT CUTS
See all product information
Create Account
Krylon Fusion All-In-One Metallic Black Stainless Steel Paint+Primer Spray Paint 12 oz
- Mfr # K02790007
- Zoro # G406601242
product price:
$
10.59
/ea
Sold in multiples of 6 for
$63.54
Key Features
Color
Black Stainless Steel
Color Family
Black
Net Weight
12 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K02790007
- Zoro #
- G406601242
- UPC #
- 724504027904
- Country of Origin
- United States
- Color
- Black Stainless Steel
- Color Family
- Black
- Net Weight
- 12 oz
Description
A premium product that bonds to difficult surfaces such as plastics and ready-to-assemble furniture without sanding or priming. This product provides maximum rust protection for all outdoor projects and offers a broad color palette with multiple finishes and sheens for indoors and out.
- • Superior adhesion and durability
- • Indoor/outdoor use with maximum rust protection
- • No sanding or priming required
- • Big button spray tip with spray any way capabilities
- • No Peel Guarantee**
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.