Zoro Homepage

Spray Paint, Gold, Gloss, 3 oz

  • Mfr # SCS-029

  • Zoro # G905301025


product price: $5.25
/ea
Sold in multiples of 6 for $31.50

Key Features

Color Family
Metallics
Net Weight
3 oz
Sheen
Gloss
Application Method
Spray
Paint and Primer Finish
Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCS-029
Zoro #
G905301025
UPC #
724504000297
Country of Origin
United States

Details

Item
Spray Paint
Color
Gold
Color Family
Metallics
Net Weight
3 oz
Sheen
Gloss
Application Method
Spray
Paint and Primer Finish
Gloss

Description

Fast dry finish in a small can that's perfectly sized for small projects.


  • • Fast-dry
  • • High-gloss finish
  • • Coordinates with Short Cuts® Brush On Paints and Pens
  • • Acid-free
  • • Archival safe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.