
Spray Paint, Iris, Gloss, 3 oz
Mfr # SCS-074
Zoro # G405301174
product price: $5.25
/eaSold in multiples of 6 for $31.50
Key Features
Color Family
Purples
Net Weight
3 oz
Sheen
Gloss
Paint and Primer Finish
Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCS-074
Zoro #
G405301174
UPC #
724504000747
Country of Origin
United States
Details
Item
Spray Paint
Color
Iris
Color Family
Purples
Net Weight
3 oz
Sheen
Gloss
Paint and Primer Finish
Gloss
Description
Fast dry finish in a small can that's perfectly sized for small projects.
- • Fast-dry
- • High-gloss finish
- • Coordinates with Short Cuts® Brush On Paints and Pens
- • Acid-free
- • Archival safe
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.