Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low-Profile Earmuffs Hearing Protection, Olive

  • Mfr # 2256

  • Zoro # G209771722


product price: $43.65
/ea

Key Features

Color
Black and Olive
Length
8 in
Material
ABS Plastic
Width
5 in
Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2256
Zoro #
G209771722
UPC #
26509045236
Country of Origin
China

Dimensions

Length
8 in
Width
5 in
Height
3.5 in

Details

Color
Black and Olive
Material
ABS Plastic

Description

The Allen Company Shotwave Low-Profile Earmuffs, with an integrated microphone, enables you to not have to yell across the line to hear each other talking. The auto shut off feature turns the microphone off when ambient noise is over 82dB to protect your hearing. Adjustable headband conforms to your head for a comfortable fit. Built-in Directional Microphone Amplifies Sounds Under 82dB and Turns Off at 82dB to Help Protect Your Hearing Automatic Shut Off With Sounds Over 82dB Low Profile Ear Cups for Firearm Clearance Adjustable Headband For Comfortable, Secure Fit Folds Easily for Compact Storage NRR 24Db Operates Using 2 - AAA Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.