Shop SHOW-ME
See all product information
Create Account
Chunky Dry Erase Markers, Assorted, 4 Per Box, 2 Boxes, 2PK
- Mfr # STM4
- Zoro # G923723717
product price:Â
$
16.39
/pk of 2, $8.20/ea
Key Features
Material
Polypropylene
Color
Assorted
Includes
2 Sets of Dry Erase Markers (4 Dry Erase Markers Per Set, 8 Dry Erase Markers Total)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STM4
- Zoro #
- G923723717
- UPC #
- 194629161058
- Country of Origin
- China
Details
- Material
- Polypropylene
- Color
- Assorted
- Includes
- 2 Sets of Dry Erase Markers (4 Dry Erase Markers Per Set, 8 Dry Erase Markers Total)
Description
Designed specifically for educational and professional use, Show-me Chunky Eco Dry Erase Markers are trusted by schools and offices around the world. Each marker is made from 100% recycled post-consumer polypropylene plastic and comes in fully recyclable, plastic-free packaging-making them a smart choice for environmentally conscious users. With a chunky barrel that's easy to grip, these markers are ideal for both teachers and students, offering comfort during extended use. The bullet tip provides smooth, clear, and easy-to-read writing, while the low odor, xylene-free ink ensures a safe and pleasant classroom or office environment. Each marker also features a ventilated safety cap and a 72-hour cap-off time to prevent premature drying. This assorted pack includes four markers in black, blue, green, and red, combining eco-friendly design with dependable everyday performance. Each box includes 4 markers. Solid as 2 packs for a total of 8 markers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.