Classpack of 35 x Gridded/Plain 8" x 12" Lapboards, with Pens, Erasers, Cleaner, 35PK
- Mfr # C/SQBX
- Zoro # G023723808
product price:Â
$
267.99
/pk of 35, $7.66/ea
Free Shipping & Returns
Key Features
Board Color
Whiteboards, Black Ink Markers
Board Frame Material
Polypropylene
Includes
35 Whiteboards, 35 Pens, 35 Erasers, Cleaner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C/SQBX
- Zoro #
- G023723808
- UPC #
- -
- Country of Origin
- United Kingdom
- Board Color
- Whiteboards, Black Ink Markers
- Board Frame Material
- Polypropylene
- Includes
- 35 Whiteboards, 35 Pens, 35 Erasers, Cleaner
Description
Each Show-me board comes complete with a marker and a mini foam eraser, making it a convenient all-in-one tool for classroom use. Every box also includes a free board cleaner and a helpful guide to help you get the most out of your dry erase lapboards. The packaging is entirely plastic-free and fully recyclable, reflecting a strong commitment to sustainability. Classpack of 8.27" x 11.69" 20mm Gridded/Plain dry erase lapboards contains 35 sets. A classroom favorite for over 20 years, Show-me boards remain as relevant and effective as ever. They offer a simple yet powerful method for checking understanding and encouraging student participation across all subjects and age groups. The process is straightforward: write your question on the board or ask it verbally, have students write their answers on their boards, and then ask them to "Show-me" their responses. This lets you instantly assess comprehension, identify areas that need further clarification, and adjust your teaching as needed. Students then erase their boards and move on to the next question. These boards now feature patented StayClean technology, offering an improved surface that includes built-in anti-microbial protection to help prevent the spread of classroom germs. The surface allows ink to be erased more quickly and easily from both sides of the board. Unlike many mini whiteboards made from PVC, Show-me boards contain no harmful additives like lead or chlorine and are the only fully recyclable mini dry erase lapboards-just place them in your standard recycling bin. Included in this pack are Show-me student markers, specifically designed for young learners. They feature a slim barrel that fits comfortably in small hands, an easy-fit lid, and an extra-hard nib that resists splaying. A built-in nib-stop prevents the tip from being pushed into the barrel, enhancing durability. The mini foam erasers are soft and gentle to protect both the boards and young users, while being lightweight and perfectly sized for small hands.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.