Refillable Dry Erase Board Cleaner, 16.9 fl. oz., 6PK
- Mfr # WCE500X6
- Zoro # G323723737
product price:Â
$
120.99
/pk of 6, $20.17/ea
Free Shipping & Returns
Key Features
Material
Sodium carbonate, citric acid
Color
Purple
Size
3.34x2.75x9.44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WCE500X6
- Zoro #
- G323723737
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Size
- 3.34x2.75x9.44 in
Details
- Material
- Sodium carbonate, citric acid
- Color
- Purple
Description
Keep your dry erase lapboards spotless and go super green with the Show-me Refillable Dry Erase Board Cleaner Starter Kit. This eco-conscious solution is designed to reduce waste and simplify board maintenance. The kit includes a refillable spray bottle and one cleaning sachet-just add warm water, shake, and you’re ready to clean. Perfect for regular use on all dry erase boards, including plastic, magnetic, and MDF surfaces, the cleaner helps extend the life of your boards when used every two weeks. The smart design reduces plastic use, cuts shipping weight, and eliminates the risk of leakage during transit or storage. Plus, the compact sachets are easy to store, saving space in your classroom or office. When you're ready to refill, simply purchase additional sachets (search code: WCE500R6) and keep cleaning sustainably. Pack of 6.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.