Shop SHOW-ME
See all product information
Create Account
Refillable Dry Erase Board Cleaner Sachets, 6PK
- Mfr # WCE500R6
- Zoro # G723723849
product price:Â
$
32.39
/pk of 6, $5.40/ea
Key Features
Gauge Case Material
Citric Acid
Color
Clear
Includes
6 Cleaner Sachets
Size
5.9x3.7x1.57 ines
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WCE500R6
- Zoro #
- G723723849
- UPC #
- -
- Country of Origin
- United Kingdom
- Gauge Case Material
- Citric Acid
- Color
- Clear
- Includes
- 6 Cleaner Sachets
Dimensions
- Size
- 5.9x3.7x1.57 ines
Description
Keep your dry erase boards clean while reducing waste with Show-me Refillable Dry Erase Board Cleaner Sachets. Each pack of six sachets makes up to three liters of cleaner-simply add water to your existing spray bottle for a sustainable and cost-effective solution. Designed to save plastic, cut down on shipping weight, and eliminate messy leaks in transit or storage, these sachets are a greener way to maintain your boards. Compact and easy to store, they take up minimal space compared to bulky bottles of cleaner. The formula is carefully designed for regular use on all dry erase boards, including plastic, magnetic, and MDF, and helps extend the life of your surfaces when used every two weeks. For stubborn stains, pair with Show-me Magix alcohol-based cleaner. To get started, use these sachets with a Show-me Refillable Cleaner Set or simply reuse a spray bottle you already have.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.