Chemical Resistant Gloves, Nitrile, 13 in L, 15 mil, Blue, XL, 1 PR

  • Mfr # NSK24-11-V

  • Zoro # G1241453


product price:  $5.39
/pr
Sold in multiples of 12 for $64.68

Key Features

Color
Blue
Size
XL
Glove Size
XL
Glove Materials
Nitrile
Glove Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSK24-11-V
Zoro #
G1241453
UPC #
038054001216
Country of Origin
Guatemala

Dimensions

Size
XL
Glove Size
XL
Glove Length
13 in
Glove Thickness
15 mil
Size - Numeric
11

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
Nitrile
Cuff Style
Gauntlet
Standards
EN388
Resists
Oils, Grease, Chemicals
Supported / Unsupported
Unsupported
Application
Chemical Handling, Plating, Sewage, Refineries
Special Features
Oily/Greasy Applications
Glove Liner Material
Cotton Interlock

Description

Chemical Resistant Gloves, Nitrile, 15 mil, 13 in, Cuff Gauntlet, Lining Cotton Interlock, Glove Size XL, Color Blue, Unsupported, Standards EN388, TAA Compliant, Resists Chemicals, Grease, Oils, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.