Zoro Homepage

14 in L, 15.00 mil, Blue, 1 PR

  • Mfr # 3414-10

  • Zoro # G916328813


product price: $6.15
/pr

Key Features

Color
Blue
Standards
ASTM, EN-388(3121), CE
Glove Thickness
15.00 mil
ANSI/ISEA Abrasion Level
1
Supported / Unsupported
Supported
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3414-10
Zoro #
G916328813
UPC #
038054464400
Country of Origin
United States

Dimensions

Glove Thickness
15.00 mil
Glove Length
14 in

Details

Color
Blue
Standards
ASTM, EN-388(3121), CE
ANSI/ISEA Abrasion Level
1
Supported / Unsupported
Supported
ANSI/ISEA Puncture Level
1
Glove Texture Location
Palm and Fingers

Description

Chemical Resistant Gloves, Neoprene, Palm and Fingers, 15.00 mil, 14 in, Cuff Gauntlet, Lining Interlock Knit, Glove Size 10, Color Blue, Supported, Standards ASTM, EN-388(3121), CE, Resists Abrasion, Chemicals - Acids/Bases, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.