240 Arc Flash Gloves, Kevlar(R), Modacrylic, and Fibreglass with Neoprene Palm Coating, Knit Cuff

  • Mfr # 240-07

  • Zoro # G9754123


product price:  $22.95
/pr

Key Features

Length
10"
Cuff Style
Knit
Material
Kevlar(R), Modacrylic, and Fibreglass with Neoprene Palm Coating
Max. Temp.
482 Degrees F
Standards
CAT III CE 2777, NFPA 70E, TAA Compliant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
240-07
Zoro #
G9754123
UPC #
038054992477
Country of Origin
Guatemala

Dimensions

Size
S ( 7 )
Length
10"
Thickness
13 ga
Glove Size
S
Glove Length
10 in
Size- Numeric
7
Size (Alpha)
S
Size (Numeric)
7

Details

Item
Arc Flash Gloves
Cuff Style
Knit
Material
Kevlar(R), Modacrylic, and Fibreglass with Neoprene Palm Coating
Max. Temp.
482 Degrees F
Standards
CAT III CE 2777, NFPA 70E, TAA Compliant
Series
240
Color
Black/Gray
Application
Electrical Maintenance, Fracking, Handling Metal and Wire, Handling Warm and Hot Components, Resistance Welding
ATPV Rating
9.2 cal/sq cm
Hazard Risk Category (HRC)
2
Cuff
Knit Wrist
ANSI/ISEA Puncture Level
4
ANSI/ISEA Cut Level
A4
ANSI/ISEA Abrasion Level
3
Glove Construction
Seamless Knit
Glove Material Color
Gray
Touchscreen Compatible
No
Glove Coating Color
Black
Glove Hand Style
Left and Right
Anti-Static
No
Waterproof
No
Glove Coating Coverage
Palm
Finger Coverage
Full Finger
ANSI/ISEA Cut Load
1,001 g
Water Resistant
No
Glove Coating Material
Neoprene
Glove Liner Material
Aramid
ANSI/ISEA Abrasion Cycles
1,000
Brand and Series
Showa 240
Leather Glove Liner Type
Aramid Liner
Glove Materials
Fiberglass/Kevlar(R)/Modacrylic
Includes ID Panel
No
Silicone-Free
No
Reflective Backing
No
Cut-Resistance Coverage
Full
Includes Pull Strap
No
Thumb Sweat Wipe
No
Latex-Free
Yes
EN 388 Rating
3X31C
Glove Coating Finish
Sandy
Includes Padded Palm
No
Includes Double Palm
No
ANSI/ISEA Puncture Force
100 N
High-Visibility
No
Hand Style
Left and Right
Knit Material Color
Gray
Insulated
No
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Glove Lining Material
Aramid
Glove Coating Cover
Palm
Minimum Temperature
Not Rated
Double-Dipped
No
Knit Material
Kevlar(R)
Sold As
Pair
Reversible
No
Arc Flash PPE Category
2
Lint-Free
No
ANSI/ISEA Cut Level - 2011
4
Hem Style
Finished
Maximum Temperature
482 Degrees F
Palm Type
Coated
Includes Finger Fourchettes
No
Coating Type
Dipped
Min. Temp.
Not Rated
Oil-Resistant
Yes

Description

Arc Flash Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 3X31C, Standards CAT III CE 2777, NFPA 70E, TAA Compliant, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.