Zoro Homepage

772 Chemical Resistant Gloves, Nitrile, 25 1/2 in L, 40 mil, Yellow, 8, 1 PR

  • Mfr # 772M-08

  • Zoro # G0009003


product price: $16.49
/pr

Key Features

Color
Yellow
Size
8
Glove Size
8
Glove Materials
Nitrile
Glove Length
25 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
772M-08
Zoro #
G0009003
UPC #
038054062385
Country of Origin
Viet Nam

Dimensions

Size
8
Glove Size
8
Glove Length
25 1/2 in
Glove Thickness
40 mil
Length
26"
Thickness
Standard Weight
Size - Numeric
8

Details

Item
Chemical Resistant Gloves
Color
Yellow
Glove Materials
Nitrile
Latex-Free
Latex-Free
Cuff Style
Gauntlet
Glove Texture
Grain
Series
772
Standards
ANSI/ISEA 105-2005, CE, EN 388, EN 374-3-2003, ASTM
Resists
Caustics, Animal Fats, Alcohols, Acids, Salts, Detergents and Petroleum Based Solvents, Abrasion
Supported / Unsupported
Supported
ANSI/ISEA Abrasion Level
2
Application
Oily Greasy Applications, Agricultural Spraying, Municipal Water Treatment, Animal Husbandry, Protection from Fuels, Sewer and Tank Cleaning, Refineries, Chemical Splash Protection, Painting
ANSI/ISEA Puncture Level
1
Glove Texture Location
Palm and Fingers
Glove Coating Coverage
Full
Glove Coating Finish
Grain
Insulated
Not Insulated
Glove Hand Style
Left and Right
Glove Construction
Rubber
Silicone-Free
Silicone-Free
Low-Profile Impact Protection
Low Profile Impact Protection Not Included
Wear-Indicating
Wear-Indicator Not Included
Chlorinated/Non Chlorinated
Non-Chlorinated
Biodegradable
Non-Biodegradable
EN ISO 374 Chemical Rating
Type B - JKL
Sterile/Non-Sterile
Non-Sterile
Anti-Static
Anti-Static Not Included
Triple Layer
Triple Layer Not Included
Glove Liner Material
Cotton
Accelerator Free
Contains Accelerators
Touchscreen Compatible
Not Touchscreen Compatible
Brand and Series
Showa 772
Glove Coating Color
Yellow
Dual Layer
Dual Layer Not Included
ANSI/ISEA Puncture Force
10 N
EN 388 Impact Rated
Not EN 388 Impact Rated
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Min. Temp.
Not Rated
Max. Temp.
Not Rated

Description

Chemical-Resistant Gloves, Nitrile, Fully, 40 mil, 25 1/2 in, Cuff Elastic, Lining Interlock Knit Cotton, Glove Size 8, Color Yellow, Supported, Standards CE Rated, EN 388:2016 4111X, EN ISO 374-1:2016/Type B JKL, EN ISO 374-5:2016, Resists Abrasion, Acids, Alcohols, Animal Fats, Caustics, Detergents and Petroleum Based Solvents, Salts, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.