460 Chemical-Resistant Gloves, PVC, 11 3/4 in L, 43.31 mil, Orange, L, 1 PR
- Mfr # 460L-09
- Zoro # G816524513
product price:Â
$
18.29
/pr
Key Features
Color
Orange
Glove Size
L
Glove Materials
PVC
Glove Length
11 3/4 in
Glove Thickness
43.31 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 460L-09
- Zoro #
- G816524513
- UPC #
- 038054383497
- Country of Origin
- Malaysia
Dimensions
- Glove Size
- L
- Glove Length
- 11 3/4 in
- Glove Thickness
- 43.31 mil
- Thickness
- 13 ga
- Size
- L
- Size - Numeric
- 9
- Bottle Size
- L
- Size - Alpha
- L
Description
Chemical-Resistant Gloves, PVC, Fully, 43.31 mil, 11 3/4 in, Cuff Gauntlet, Lining Cotton/Acrylic, Glove Size L, Color Orange, Supported, Standards ASTM, ANSI/ISEA 105-2005, CE, EN 388 3221, EN 374-3-2003, Resists Abrasion, Puncture, Cut Resistance, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.