Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, (AQL) 1.5, 100 PK, Black, S

  • Mfr # 709B-S

  • Zoro # G416114367


product price:  $17.35
/pk 100, $0.17/ea

Key Features

Material
Nitrile
Palm Thickness
8 mil
Disposable Glove Type
Chemical-Resistant
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
709B-S
Zoro #
G416114367
UPC #
-
Country of Origin
Malaysia

Dimensions

Palm Thickness
8 mil
Length
9 1/2 in
Size- Alpha
S
Size
S

Details

Item
Disposable Gloves
Material
Nitrile
Color
Black
Disposable Glove Type
Chemical-Resistant
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
709
Sterile/Non-Sterile
Non-Sterile
Silicone-Free
Contains Silicone
Features
Unlined
Texture Location
Full
Texture
Grain
Anti-Static
Anti-Static Not Included
Cuff Style
Beaded
Acceptable Quality Level (AQL)
1.5
Glove Treatments
Powder-Free
Tested for Fentanyl Protection
Tested for Fentanyl Protection
Federal 209E Clean Room Class
Not Rated
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Accelerator-Free
Accelerator-Free

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Black, Cuff Style Beaded, Disposable Glove Type Chemical-Resistant, Features Unlined, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Palm Thickness 8 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards Not Applicable, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full, Accelerator-Free Accelerator-Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.